Check Availability
  • BRADY 

    Raised Panel Polyester Thermal Transfer Label, White, 1-49/64"W x 19/32"

  • Item # 22NA09
  • Mfr. Model # THTEP172-593-.25
Raised Panel Polyester Thermal Transfer Label, White, 1-49/64"W x 19/32" Therm Transfer Label,Poly,0.59x1.77 Therm Transfer Label,Poly,0.59x1.77
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, raised-panel labels are designed to help in making legend plate creation both fast and efficient. They are recommended for labeling electrical components, electrical cabinets, push buttons, and patch panels, and can also be used for creating serial plates that require name plate quality.
Show More Close
 

Technical Specifications

Item # 22NA09
Mfr. Model # THTEP172-593-.25
UNSPSC #55121606
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Thermal Transfer Label
Printer Series Compatibility Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Patch panel ID and Rating and Serial plates
Background Color White
Length 19/32"
Width 1-49/64"
Tape Format Die Cut - Tag
Labels per Roll 250
Color White
Label Type Raised Panel Polyester
Standards ASTM D 1000; ASTM D 2979; UL Recognized
Height 1-49/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In