Check Availability
  • BRADY 

    Raised Panel Polyester Thermal Transfer Label, White, 2-13/32"W x 2-13/32"

  • Item # 22NA03
  • Mfr. Model # THTEP170-593-.25
Raised Panel Polyester Thermal Transfer Label, White, 2-13/32"W x 2-13/32" Therm Transfer Label,Poly,2.4x2.4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, raised push button labels are designed to help in making legend plate creation quick, easy, and inexpensive. They are recommended for use on electrical components, electrical cabinets, push buttons, and patch panels. They can also be used for ratings and serial plates using alphanumerics that require name plate quality.
Show More Close
 

Technical Specifications

Item # 22NA03
Mfr. Model # THTEP170-593-.25
UNSPSC #55121606
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Thermal Transfer Label
Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Patch panel ID and Rating and Serial plates
Background Color White
Length 2-13/32"
Width 2-13/32"
Tape Format Die Cut - Tag
Labels per Roll 250
Color White
Label Type Raised Panel Polyester
Standards ASTM D 1000; ASTM D 2979; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms