Check Availability
  • BRADY 

    Raised Panel Label, White, 1-49/64"W x 19/32"

  • Item # 6UMV1
  • Mfr. Model # B30EP-172-593-WT
Raised Panel Label, White, 1-49/64"W x 19/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, raised-panel labels are designed to help in making legend plate creation both fast and efficient. They are recommended for labeling electrical components, electrical cabinets, push buttons, and patch panels, and can also be used for creating serial plates that require name plate quality.

IMPORTANT: Use of this supply requires user to have a specific mechanical version of the BBP31 printer, available separately.
Show More Close
 

Technical Specifications

Item # 6UMV1
Mfr. Model # B30EP-172-593-WT
UNSPSC #55121611
Catalog Page 367
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Raised Panel Label
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Engrave Plate Substitutes for Panel ID
Background Color White
Length 19/32"
Width 1-49/64"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 510
Color White
Adhesive Yes
Temp. Range 0 Degrees to 158 Degrees F
Standards UL Recognized; RoHS Compliant
Height 1-49/64"
Includes 510 Labels/Roll
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In