Check Availability
  • BRADY 

    Railroad Sign,12in. H x 15in. W,Aluminum

  • Item # 29TN07
  • Mfr. Model # 134177
Railroad Sign,12in. H x 15in. W,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29TN07
Mfr. Model # 134177
UNSPSC #55121710
Shipping Weight 1.43 lbs
Country of Origin Mexico *
Item Railroad Sign
Legend Derail
Material B-959 Reflective Aluminum
Height 12"
Width 15"
Legend/Background Color White On Blue
Thickness 0.090"
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms