This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Radiation and X-Ray, Caution, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 6FX54
  • Mfr. Model # 88742
Radiation and X-Ray, Caution, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 6FX54
Mfr. Model # 88742
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Caution Radiation Sign
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Pink
Header Background Color Yellow
Legend Radiation Area
Sign Legend Color Pink
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms