Check Availability
  • BRADY 

    RTK Pictogram Label,3/4 In. H,PK36

  • Item # 4T820
  • Mfr. Model # 58580
RTK Pictogram Label,3/4 In. H,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pictogram labels are designed to quickly and effectively convey personal protection instructions and special precautionary information. They are sized to fit standard, Write-On Right-To-Know labels, and are card-mounted for easy removal and application.
Show More Close
 

Technical Specifications

Item # 4T820
Mfr. Model # 58580
UNSPSC #55121606
Shipping Weight 0.01 lbs
Country of Origin USA *
Item RTK Pictogram Label
Material Vinyl
Legend Pictogram Only
Height 3/4"
Width 3/4"
Metal Detectable No
Write on Surface No
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Language English
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color Black/Yellow
* This product's country of origin is subject to change

Compliance and Restrictions