Check Availability
  • BRADY 

    Poster Holder,Wal Mount,24x18,Acrylic

  • Item # 5RE46
  • Mfr. Model # SH1824
Poster Holder,Wal Mount,24x18,Acrylic Poster Holder,Wal Mount,24x18,Acrylic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Laminated, edge-sealed paper for greater tear resistance and durability.
Show More Close
 

Technical Specifications

Item # 5RE46
Mfr. Model # SH1824
UNSPSC #55121704
Shipping Weight 5.82 lbs
Country of Origin Mexico *
Item Poster Holder
Mounting Style Wall Mount
Size 24W x 18"H
Overall Height 18 IN
Material Acrylic w/Protective Sheeting
Color Clear
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms