Check Availability
  • BRADY 

    Portable Lockout Kit, Filled, Valve Lockout, Carrying Case, Blue

  • Item # 9RPT0
  • Mfr. Model # LK041R-BLUE
Portable Lockout Kit, Filled, Valve Lockout, Carrying Case, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9RPT0
Mfr. Model # LK041R-BLUE
UNSPSC #46171511
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application Valve Lockout
Number of Components 14
Number of Padlocks Included 1
Case Style Carrying Case
Color Blue
Case Height 12"
Case Width 7"
Case Depth 5"
Language English
Keyed Alike
Standards OSHA 1910.147
Includes (1) 4 Ft L x 3/16" Dia. (General Purpose) Chain for Securing Valves or Other Machinery, (3) Keyed-Alike 1-1/2" Locks (Choice of Color), (3) Hasps, (3) Vinyl "Do Not Start" Tags, (3) Cable Ties (50-lb. Test)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms