Check Availability
  • BRADY 

    Portable Lockout Kit, Filled, Valve Lockout, Pouch, Red

  • Item # 15Y582
  • Mfr. Model # 99680
Portable Lockout Kit, Filled, Valve Lockout, Pouch, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This economical valve lockout pouch kit is designed for locking out small gate valves and ball valves.
Show More Close
 

Technical Specifications

Item # 15Y582
Mfr. Model # 99680
UNSPSC #46171511
Shipping Weight 3.31 lbs
Country of Origin USA *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application Valve Lockout
Number of Components 10
Number of Padlocks Included 2
Case Style Pouch
Color Red
Case Height 7"
Case Width 8"
Case Depth 3"
Case Material Nylon
Language English
Standards OSHA 1910.147
Includes (1) 1"-6 1/2" Adjustable Gate Valve Lockout (64057), (2) 1/2"-1 1/4" Small Ball Valve Lockouts (BS07A), (1) Large Lockout Pouch (50979), (2) Brady Safety Padlocks (99552), (1) Plug Valve Lockout for stem dia up to 7/8" (113231), (1) Plug Valve Lockout for stem dia 9/32" - 13/8" (113232), (2) Lockout Tags (65520)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms