Check Availability
  • BRADY 

    Polyolefin Polyolefin Label Tape Cartridge, Black/White, 0.25"W x 7 ft.

  • Item # 3PXV7
  • Mfr. Model # M21-250-C-342
Polyolefin Polyolefin Label Tape Cartridge, Black/White, 0.25"W x 7 ft. Label Cartridge,Black/White,0.25"W,7ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These PermaSleeve labels are designed to offer a fast, efficient, and permanent wire-marking solution. They are designed for use with the BMP®21 or ID PAL™ printers, available separately.
Show More Close
 

Technical Specifications

Item # 3PXV7
Mfr. Model # M21-250-C-342
UNSPSC #44102412
Catalog Page 361
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Smooth, Flat Surfaces, Textured Surfaces
Background Color Black/White
Length 7 ft.
Width 0.25"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Polyolefin
Tape Material Polyolefin
Temp. Range -40 Degrees to 267 Degrees F
Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms