Check Availability
  • BRADY 

    Polyester Raised Panel Label, White, 1-1/16"W x 1/2"

  • Item # 2UPJ9
  • Mfr. Model # THTEP-171-593-.5
Polyester Raised Panel Label, White, 1-1/16"W x 1/2" Raised Panel Label,White,1-1/16 In. W Raised Panel Label,White,1-1/16 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, raised-panel labels are designed to help in making legend plate creation both fast and efficient. They are recommended for labeling electrical components, electrical cabinets, push buttons, and patch panels, and can also be used for creating serial plates that require name plate quality.
Show More Close
 

Technical Specifications

Item # 2UPJ9
Mfr. Model # THTEP-171-593-.5
UNSPSC #55121620
Catalog Page 365
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Raised Panel Label
Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Raised Panel Labels
Background Color White
Length 1/2"
Width 1-1/16"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color White
Label Type Polyester
Adhesive Yes
Temp. Range -20 Degrees to 212 Degrees F
Standards ASTM D 1000; ASTM D 2979; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms