Check Availability
  • BRADY 

    Polyester Push Button Label, Green, 2-13/32"W x 2-13/32"

  • Item # 2UPJ6
  • Mfr. Model # THTEP-170-593-.5GN
Polyester Push Button Label, Green, 2-13/32"W x 2-13/32" Push Button Label,Green,Polyester Push Button Label,Green,Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, raised push button labels are designed to help in making legend plate creation quick, easy, and inexpensive. They are recommended for use on electrical components, electrical cabinets, push buttons, and patch panels. They can also be used for ratings and serial plates using alphanumerics that require name plate quality.
Show More Close
 

Technical Specifications

Item # 2UPJ6
Mfr. Model # THTEP-170-593-.5GN
UNSPSC #55121620
Shipping Weight 2.34 lbs
Country of Origin USA *
Item Push Button Label
Printer Series Compatibility Thermal Transfer Printer
Label Maker Product Type Tag
Primary Label Application Equipment Panel Labels
Application (30mm) Push Button Labels
Background Color Green
Length 2-13/32"
Width 2-13/32"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color Green
Label Type Polyester
Adhesive Yes
Temp. Range -20 Degrees to 212 Degrees F
Standards ASTM D 1000; ASTM D 2979; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms