Check Availability
  • BRADY 

    Polyester Print On Demand Floor Label, Orange/Clear, 1-1/8"W x 100 ft.

  • Item # 12D592
  • Mfr. Model # 142175
Polyester Print On Demand Floor Label, Orange/Clear, 1-1/8"W x 100 ft. Print On Demand Floor Labels,1-1/8In W Print On Demand Floor Labels,1-1/8In W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Toughstripe labels are designed to help employers create custom-printed floor labels via the GlobalMarkĀ® label printer, available separately. They also feature a polyester overlaminate layer for added protection in floor applications.
Show More Close
 

Technical Specifications

Item # 12D592
Mfr. Model # 142175
UNSPSC #31201520
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Item Print On Demand Floor Label
Printer Series Compatibility GlobalMark
Label Maker Product Type Label
Background Color Clear/Orange
Length 100 ft.
Width 1-1/8"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Orange/Clear
Tape Material Polyester
Temp. Range 0 Degrees to 130 Degrees F (-18 Degrees to 54 Degrees C)
Standards UL Recognized, CSA Accepted
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms