Check Availability
  • BRADY 

    Polyester Polyester Label Tape Cartridge, Black/White, 3/8"W x 21 ft.

  • Item # 3PXW6
  • Mfr. Model # M21-375-423
Polyester Polyester Label Tape Cartridge, Black/White, 3/8"W x 21 ft. Label Cartridge,Black/White,21 ft. L Label Cartridge,Black/White,21 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These polyester labels are designed for use with the BMP21 series printer, available separately.
Show More Close
 

Technical Specifications

Item # 3PXW6
Mfr. Model # M21-375-423
UNSPSC #44102412
Catalog Page 361
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Smooth, Flat Surfaces, Textured Surfaces
Background Color Black/White
Length 21 ft.
Width 3/8"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Polyester
Tape Material Polyester
Temp. Range -70 Degrees to 110 Degrees F
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms