Check Availability
Polyester Maintenance Tag, 7" Height, 4" Width, 10 PK
  • BRADY 

    Polyester Maintenance Tag, 7" Height, 4" Width, 10 PK

  • Item # 4ZH13
  • Mfr. Model # 86614
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These inspection tags are designed to inform employees that equipment has been inspected, and is in safe working order. They also help to withstand moisture, grease, and dirt.
Show More Close
 

Technical Specifications

Item # 4ZH13
Mfr. Model # 86614
UNSPSC #55121503
Catalog Page 1936
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Maintenance Tag
Material Polyester
Legend Date By
Height 7"
Width 4"
Hole Size 3/8"
Header Maintenance Record
Legend Color Black
Background Color Yellow
Legend Style Text
Language English
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Write on Surface Yes
Reverse Side Legend Date By
Withstand Pull Force 50 lb.
Header Legend Color Yellow
Header Background Color Black
Laminated No
No. of Ties Included 10
Tie Material Nylon
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (10) Nylon Fasteners

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms