Check Availability
  • BRADY 

    Polyester Label, White, 1"W x 1/2"

  • Item # 3PYC6
  • Mfr. Model # PTL-17-483
Polyester Label, White, 1"W x 1/2" Label,White,Polyester,1 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are designed for use with the TLS 2200® and TLS-PC Link™ Thermal Transfer Portable Printers.
Show More Close
 

Technical Specifications

Item # 3PYC6
Mfr. Model # PTL-17-483
UNSPSC #55121620
Catalog Page 364
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Label
Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Equipment Panel Labels
Background Color White
Length 1/2"
Width 1"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color White
Label Type Polyester
Adhesive Yes
Temp. Range -40 Degrees to 248 Degrees F
Standards ASTM D 1000; CSA Approved; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms