Check Availability
  • BRADY 

    Polyester Label, Green, 1-13/64"W x 1-1/2"

  • Item # 2RGZ4
  • Mfr. Model # THTEP-168-593-.5GN
Polyester Label, Green, 1-13/64"W x 1-1/2" Label,Green,Glossy Polyester,1-13/64" W Label,Green,Glossy Polyester,1-13/64" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These thermal transfer printable raised panel labels are designed to make legend plate creation quick and economical. They are recommended for electrical components, electrical cabinets, push buttons, and patch panels. They are also designed for use with rating and serial plates using alphanumerics that require name plate quality. For optimal results, the labels should be used with the PR300 Plus printer.
Show More Close
 

Technical Specifications

Item # 2RGZ4
Mfr. Model # THTEP-168-593-.5GN
UNSPSC #55121620
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Label
Printer Series Compatibility Thermal Transfer Printer
Label Maker Product Type Tag
Primary Label Application Equipment Panel Labels
Application (22mm) Push Button Labels
Background Color Green
Length 1-1/2"
Width 1-13/64"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color Green
Label Type Polyester
Adhesive Yes
Temp. Range -20 Degrees to 212 Degrees F
Standards ASTM D 1000; ASTM D 2979; UL Recognized
Height 1-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms