Check Availability
  • BRADY 

    Emer Sh & Eye Wash Test Rcd Tag,Brs,PK10

  • Item # 5KR83
  • Mfr. Model # 86446
Emer Sh & Eye Wash Test Rcd Tag,Brs,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These inspection and material control tags inform employees that equipment has been inspected and is in safe and good condition. The tags meet OSHA Standard 1910.145 for accident prevention, and are designed to withstand moisture, grease, and dirt.
Show More Close
 

Technical Specifications

Item # 5KR83
Mfr. Model # 86446
UNSPSC #55121503
Catalog Page 1936
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Eye Wash/Shower Inspection Tag
Material Polyester
Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Height 5-3/4"
Width 3"
Hole Size 3/8"
Header Emergency Shower & Eye Wash Test Record
Legend Color Green
Background Color White
Legend Style Text
Language English
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Write on Surface Yes
Reverse Side Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Withstand Pull Force 50 lb.
Header Legend Color White
Header Background Color Green
Laminated Yes
No. of Ties Included 10
Tie Material Nylon
Thickness 0.551"
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (10) Nylon Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions