Check Availability
  • BRADY 

    Pipe Mrkr,Chilled Water Return,8 to9-7/8

  • Item # 5LEN1
  • Mfr. Model # 4023-G
Pipe Mrkr,Chilled Water Return,8 to9-7/8 Pipe Mrkr,Chilled Water Return,8 to9-7/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These strap-on pipe markers are engineered for application on dirty, oily, greasy, and rough surfaces in outdoor and indoor environments. They are also designed to be lightweight and durable and can be removed and reapplied in other areas.
Show More Close
 

Technical Specifications

Item # 5LEN1
Mfr. Model # 4023-G
UNSPSC #55121731
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Pipe Marker
Legend Chilled Water Return
Legend Color White
Background Color Green
Fits Pipe O.D. 8" to 9-7/8"
Height 10"
Width 10"
Material Plastic
Marker Attachment Style Strap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Character Height 2-1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Water
Length 10"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms