Check Availability
  • BRADY 

    Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In

  • Item # 5GXJ1
  • Mfr. Model # 4019-B
Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap-On and Strap-On Pipe Markers
Markers offer 360° visibility. Snap-on markers are coiled plastic. Strap-on markers are flat plastic sheets with nylon straps. May be applied to dirty, oily, greasy, or rough surfaces.
• Meet ANSI A13.1 standards
Show More Close
 

Technical Specifications

Item # 5GXJ1
Mfr. Model # 4019-B
UNSPSC #55121731
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Pipe Marker
Legend Carbon Dioxide
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 1/2" to 2-3/8"
Height 7/8"
Width 7/8"
Material Plastic
Marker Attachment Style Snap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Character Height 3/4"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 7/8"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms