Check Availability
  • BRADY 

    Pipe Mrkr,Carbon Dioxide,2-1/2to7-7/8 In

  • Item # 5ACK2
  • Mfr. Model # 7038-1
Pipe Mrkr,Carbon Dioxide,2-1/2to7-7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-Sticking Vinyl Pipe Markers
Meet ANSI A13.1 standards when used with directional flow arrow tape, sold separately. Made of durable indoor/outdoor vinyl.
Show More Close
 

Technical Specifications

Item # 5ACK2
Mfr. Model # 7038-1
UNSPSC #55121731
Catalog Page 1930
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Carbon Dioxide
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 2-1/2" to 7-7/8"
Height 2-1/4"
Width 14"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 14"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms