Check Availability
  • BRADY 

    Pipe Mrkr,Caution Fiber Optic Cable

  • Item # 14H737
  • Mfr. Model # 47659
Pipe Mrkr,Caution Fiber Optic Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14H737
Mfr. Model # 47659
UNSPSC #46182302
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Pipe Marker
Legend Caution Fiber Optic Cable
Legend Color Black
Background Color Orange
Fits Pipe O.D. 3/8" to 5/8"
Height 5"
Width 5"
Material Vinyl
Marker Attachment Style Snap-On
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Pipe Marker Subject Matter Electrical Safety Signs & Labels
Length 5"
Flow Direction Arrow Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms