Check Availability
  • BRADY 

    Pipe Mkr, Chilled Water Return, 3/4to1-3/8

  • Item # 3GTV9
  • Mfr. Model # 4023-A
Pipe Mkr, Chilled Water Return, 3/4to1-3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap-On and Strap-On Pipe Markers
Markers offer 360° visibility. Snap-on markers are coiled plastic. Strap-on markers are flat plastic sheets with nylon straps. May be applied to dirty, oily, greasy, or rough surfaces.
• Meet ANSI A13.1 standards
Show More Close
 

Technical Specifications

Item # 3GTV9
Mfr. Model # 4023-A
UNSPSC #55121606
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Pipe Marker
Legend Chilled Water Return
Legend Color White
Background Color Green
Fits Pipe O.D. 3/4" to 1-3/8"
Height 11/16"
Width 11/16"
Material Plastic
Marker Attachment Style Snap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Character Height 1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Water
Length 11/16"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms