Check Availability
  • BRADY 

    Pipe Markr, Propane Gas, Y, 2-1/2to3-7/8 In

  • Item # 9LDA8
  • Mfr. Model # 4114-C
Pipe Markr, Propane Gas, Y, 2-1/2to3-7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BradySnap-On™ Pipe Markers are engineered for application on dirty, oily, greasy, and rough surfaces in outdoor and indoor environments. They are also designed to be lightweight and durable and can be removed and reapplied in other areas.
Show More Close
 

Technical Specifications

Item # 9LDA8
Mfr. Model # 4114-C
UNSPSC #55121731
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 2-1/2" to 3-7/8"
Height 2"
Width 2"
Material Plastic
Marker Attachment Style Snap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Character Height 1-1/4"
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 2"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions