Check Availability
  • Pipe Markers
  • BRADY 

    Pipe Marker, Other Liquids, Fits Pipe O.D. 2-1/2" to 7-7/8"

  • Item # 9LED1
  • Mfr. Model # 7245-1
Pipe Marker,  Other Liquids,  Fits Pipe O.D. 2-1/2" to 7-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-sticking vinyl pipe marker is designed to identify piping system contents in accordance with the ASME (ANSI) A13.1 Standard. It features durable vinyl construction for indoor and outdoor environments, and a coated backing for easy installation. Marker ends should be banded with directional flow arrow tape, available separately, to indicate pipe content flow direction.
Show More Close
 

Technical Specifications

Item # 9LED1
Mfr. Model # 7245-1
UNSPSC #55121731
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Return Activated Sludge
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 2-1/2" to 7-7/8"
Height 2-1/4"
Width 14"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Other Liquids
Length 14"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In