Check Availability
  • BRADY 

    Pipe Marker, Gases, Fits Pipe O.D. 1/2" to 2", Self-Adhesive Marker Attachment Style, Plastic

  • Item # 8CYD7
  • Mfr. Model # 20405
Pipe Marker,  Gases,  Fits Pipe O.D. 1/2" to 2",  Self-Adhesive Marker Attachment Style,  Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Peel-and-stick markers are ideal for repairing or replacing damaged or missing markers. For use on any smooth, clean, dry pipe. Temp. range: -40° to 212°F.
Show More Close
 

Technical Specifications

Item # 8CYD7
Mfr. Model # 20405
UNSPSC #55121731
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Pipe Marker
Legend Carbon Dioxide
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 1/2" to 2"
Height 1"
Width 8"
Material Plastic
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 50 Degrees F
Markers per Card 25
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In