Check Availability
  • BRADY 

    Pipe Marker,Fuel Gas,Yel,6 to 7-7/8 In

  • Item # 8CT69
  • Mfr. Model # 4062-F
Pipe Marker,Fuel Gas,Yel,6 to 7-7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pipe markers are designed for use in both indoor and outdoor applications. The nylon design helps in application to dirty, oily, greasy, or rough surfaces in older facilities and new construction. The stock markers are also lightweight and durable, and can be removed and reapplied in other areas.
Show More Close
 

Technical Specifications

Item # 8CT69
Mfr. Model # 4062-F
UNSPSC #55121731
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Pipe Marker
Legend Fuel Gas
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 6" to 7-7/8"
Height 8"
Width 8"
Material Plastic
Marker Attachment Style Strap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Character Height 3/4"
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 8"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions