Check Availability
  • BRADY 

    Pipe Marker,1"H,8"W,PK25

  • Item # 8CF78
  • Mfr. Model # 20457
Pipe Marker,1"H,8"W,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Peel-and-stick markers are ideal for repairing or replacing damaged or missing markers. For use on any smooth, clean, dry pipe. Temp. range: -40° to 212°F.
Show More Close
 

Technical Specifications

Item # 8CF78
Mfr. Model # 20457
UNSPSC #55121731
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color Black
Background Color Yellow
Height 1"
Width 8"
Material Plastic Film
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 50 Degrees F
Markers per Card 25
Standards ANSI A13.1-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms