Check Availability
  • BRADY 

    Pipe Marker, Carbon Dioxide, Br, 10 to15 In

  • Item # 5LFZ3
  • Mfr. Model # 4306-H
Pipe Marker, Carbon Dioxide, Br, 10 to15 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap-On and Strap-On Pipe Markers
Markers offer 360° visibility. Snap-on markers are coiled plastic. Strap-on markers are flat plastic sheets with nylon straps. May be applied to dirty, oily, greasy, or rough surfaces.
• Meet ANSI A13.1 standards
Show More Close
 

Technical Specifications

Item # 5LFZ3
Mfr. Model # 4306-H
UNSPSC #55121731
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pipe Marker
Legend Carbon Dioxide
Legend Color White
Background Color Brown
Fits Pipe O.D. 10" to 15"
Height 9-5/16"
Width 9-5/16"
Material Plastic
Marker Attachment Style Snap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range -40 Degrees F
Character Height 3-1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 9-5/16"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms