Check Availability
  • BRADY 

    Pipe Marker,Low Pressure Condensate,Yel

  • Item # 5GXR8
  • Mfr. Model # 4091-A
Pipe Marker,Low Pressure Condensate,Yel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap-On and Strap-On Pipe Markers
Markers offer 360° visibility. Snap-on markers are coiled plastic. Strap-on markers are flat plastic sheets with nylon straps. May be applied to dirty, oily, greasy, or rough surfaces.
• Meet ANSI A13.1 standards
Show More Close
 

Technical Specifications

Item # 5GXR8
Mfr. Model # 4091-A
UNSPSC #55121731
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Pipe Marker
Legend Low Pressure Condensate
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 3/4" to 1-3/8"
Height 13/16"
Width 13/16"
Material Plastic
Marker Attachment Style Snap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Character Height 1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Steam
Length 13/16"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms