Check Availability
  • BRADY 

    Pipe Marker, Propane Gas, Br, 8 In or Lrger

  • Item # 5GXC5
  • Mfr. Model # 7400-1HV
Pipe Marker, Propane Gas, Br, 8 In or Lrger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-sticking vinyl pipe marker is designed to identify piping system contents in accordance with the ASME (ANSI) A13.1 Standard. It features durable vinyl construction for indoor and outdoor environments, and a coated backing for easy installation. Marker ends should be banded with directional flow arrow tape, available separately, to indicate pipe content flow direction.
Show More Close
 

Technical Specifications

Item # 5GXC5
Mfr. Model # 7400-1HV
UNSPSC #55121731
Catalog Page 1930
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color White
Background Color Brown
Fits Pipe O.D. 8" and Larger
Height 4"
Width 24"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3-1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms