Check Availability
  • BRADY 

    Pipe Marker, 2-1/4"H, 2-3/4"W, PK3

  • Item # 5GWY2
  • Mfr. Model # 7357-3C
Pipe Marker, 2-1/4"H, 2-3/4"W, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-sticking vinyl pipe marker is designed to identify piping system contents in accordance with the ASME (ANSI) A13.1 Standard. It features durable vinyl construction for indoor and outdoor environments, and a coated backing for easy installation. Marker ends should be banded with directional flow arrow tape, available separately, to indicate pipe content flow direction.
Show More Close
 

Technical Specifications

Item # 5GWY2
Mfr. Model # 7357-3C
UNSPSC #55121731
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Fuel Gas
Legend Color White
Background Color Brown
Fits Pipe O.D. 3/4" and Smaller
Height 2-1/4"
Width 2-3/4"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 1/2"
Markers per Card 3
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 2-3/4"
* This product's country of origin is subject to change

Welcome Sign In