Check Availability
  • BRADY 

    Pipe Marker,1-1/8"H,7"W,PK4

  • Item # 5ADR1
  • Mfr. Model # 7227-4
Pipe Marker,1-1/8"H,7"W,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-Sticking Vinyl Pipe Markers
Meet ANSI A13.1 standards when used with directional flow arrow tape, sold separately. Made of durable indoor/outdoor vinyl.
Show More Close
 

Technical Specifications

Item # 5ADR1
Mfr. Model # 7227-4
UNSPSC #55121731
Catalog Page 1930
Shipping Weight 0.36 lbs
Country of Origin Mexico *
Item Pipe Marker
Legend Propane Gas
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 3/4" to 2-3/8"
Height 1-1/8"
Width 7"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3/4"
Markers per Card 4
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 7"
* This product's country of origin is subject to change

Compliance and Restrictions