Check Availability
  • BRADY 

    Pipe Marker,1-1/8"H,7"W,PK4

  • Item # 4T599
  • Mfr. Model # 7128-4
Pipe Marker,1-1/8"H,7"W,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pipe markers feature vinyl construction, which helps to offer durability in both indoor and outdoor environments. They also feature a coated backing material designed for safe handling and easy installation. Marker ends should be banded with directional flow arrow tape, available separately, to indicate pipe content flow direction.
Show More Close
 

Technical Specifications

Item # 4T599
Mfr. Model # 7128-4
UNSPSC #55121606
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Pipe Marker
Legend Heating Water
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 3/4" to 2-3/8"
Height 1-1/8"
Width 7"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3/4"
Markers per Card 4
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Water
Length 7"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms