Check Availability
  • BRADY 

    Pipe Marker, Heating Water, Gn, 8 In orGrtr

  • Item # 3GUC7
  • Mfr. Model # 7364-1HV
Pipe Marker, Heating Water, Gn, 8 In orGrtr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of durable indoor/outdoor vinyl, these self-sticking vinyl pipe markers are for use with directional flow arrow tape, available separately.
Show More Close
 

Technical Specifications

Item # 3GUC7
Mfr. Model # 7364-1HV
UNSPSC #55121606
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Pipe Marker
Legend Heating Water
Legend Color White
Background Color Green
Fits Pipe O.D. 8" and Larger
Height 4"
Width 24"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3-1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Water
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions