Check Availability
  • BRADY 

    Pipe Marker, Low Pressure Condensate, Gn

  • Item # 3GTU7
  • Mfr. Model # 7386-1
Pipe Marker, Low Pressure Condensate, Gn
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of durable indoor/outdoor vinyl, these self-sticking vinyl pipe markers are for use with directional flow arrow tape, available separately.
Show More Close
 

Technical Specifications

Item # 3GTU7
Mfr. Model # 7386-1
UNSPSC #55121606
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Low Pressure Condensate
Legend Color White
Background Color Green
Fits Pipe O.D. 2-1/2" to 7-7/8"
Height 2-1/4"
Width 14"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 2"
Markers per Card 1
Standards ANSI A13.1-2007
Length 14"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms