Check Availability
  • BRADY 

    Pipe Marker, 2"H, 12"W, PK65

  • Item # 35TJ27
  • Mfr. Model # 109039
Pipe Marker, 2"H, 12"W, PK65
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35TJ27
Mfr. Model # 109039
UNSPSC #55121731
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Pipe Marker
Legend Heating
Legend Color White
Background Color Green
Fits Pipe O.D. 2-1/2" to 6"
Height 2"
Width 12"
Material Plastic
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range -0.4 Degrees F
Markers per Card 65
Standards ANSI A13.1-2007
Roll Length 30 ft.
Pipe Marker Subject Matter Air & Ducts
Length 12"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions