Check Availability
  • BRADY 

    Pipe Marker,1"H,8"W,PK65

  • Item # 35TH90
  • Mfr. Model # 108699
Pipe Marker,1"H,8"W,PK65
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35TH90
Mfr. Model # 108699
UNSPSC #55121731
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Pipe Marker
Legend Carbon Dioxide
Legend Color White
Background Color Brown
Fits Pipe O.D. 1/2" to 2"
Height 1"
Width 8"
Material Plastic
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Markers per Card 65
Standards ANSI A13.1-2007
Roll Length 30 ft.
Pipe Marker Subject Matter Gases
Length 8"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions