Check Availability
  • BRADY 

    Pipe Marker, 1/2"H, 2-1/4"W, PK28

  • Item # 35TH79
  • Mfr. Model # 109078
Pipe Marker, 1/2"H, 2-1/4"W, PK28
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35TH79
Mfr. Model # 109078
UNSPSC #55121731
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Pipe Marker
Legend Heating Water
Legend Color White
Background Color Green
Fits Pipe O.D. 3/4" and Smaller
Height 1/2"
Width 2-1/4"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Markers per Card 28
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Water
Length 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions