Check Availability
  • BRADY 

    Pipe Marker, (Arrow Only)

  • Item # 24VK15
  • Mfr. Model # 4286-D
Pipe Marker, (Arrow Only)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24VK15
Mfr. Model # 4286-D
UNSPSC #55121731
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Pipe Marker
Legend (Arrow)
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 4" to 6"
Material Plastic
Marker Attachment Style Snap-On
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range -40 Degrees F
Character Height 1-1/4"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Arrow Direction
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms