Check Availability
  • BRADY 

    Pipe Marker,Fuel Gas

  • Item # 24VJ20
  • Mfr. Model # 4321-C
Pipe Marker,Fuel Gas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24VJ20
Mfr. Model # 4321-C
UNSPSC #55121731
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Pipe Marker
Legend Fuel Gas
Legend Color White
Background Color Brown
Fits Pipe O.D. 2-1/2" to 3-7/8"
Material Plastic
Marker Attachment Style Snap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range -40 Degrees F
Character Height 1-1/4"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms