Check Availability
  • BRADY 

    Pipe Marker, Chemical

  • Item # 24VH92
  • Mfr. Model # 4309-B
Pipe Marker, Chemical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pipe markers are designed for use in both indoor and outdoor applications. The design helps in application to dirty, oily, greasy, or rough surfaces in older facilities and new construction. The stock markers are also lightweight and durable, and can be removed and reapplied in other areas.
Show More Close
 

Technical Specifications

Item # 24VH92
Mfr. Model # 4309-B
UNSPSC #55121731
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Pipe Marker
Legend Chemical
Legend Color Black
Background Color Orange
Fits Pipe O.D. 1/2" to 2-3/8"
Material Plastic
Marker Attachment Style Snap-On
Language English
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range -40 Degrees F
Character Height 3/4"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Other Liquids
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In