Check Availability
  • BRADY 

    Pipe Marker, Chemical

  • Item # 24VF62
  • Mfr. Model # 7341-4
Pipe Marker, Chemical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-sticking vinyl pipe marker is designed to identify piping system contents in accordance with the ASME (ANSI) A13.1 Standard. It features durable vinyl construction for indoor and outdoor environments, and a coated backing for easy installation. Marker ends should be banded with directional flow arrow tape, available separately, to indicate pipe content flow direction.
Show More Close
 

Technical Specifications

Item # 24VF62
Mfr. Model # 7341-4
UNSPSC #55121731
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Chemical
Legend Color Black
Background Color Orange
Fits Pipe O.D. 3/4" to 2-3/8"
Height 1-1/8"
Width 7"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3/4"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Other Liquids
Length 7"
* This product's country of origin is subject to change

Compliance and Restrictions