Check Availability
  • BRADY 

    Pipe Marker,Caution Asbestos

  • Item # 24VF33
  • Mfr. Model # 97542
Pipe Marker,Caution Asbestos
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pipe markers help to identify both asbestos pipes and asbestos-free pipes.
Show More Close
 

Technical Specifications

Item # 24VF33
Mfr. Model # 97542
UNSPSC #55121731
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Pipe Marker
Legend Caution Asbestos
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 8" and Larger
Height 4"
Width 24"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range -0.4 Degrees F
Character Height 2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Air & Ducts
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms