Check Availability
  • BRADY 

    Pipe Marker, No Asbestos

  • Item # 24VF32
  • Mfr. Model # 97626
Pipe Marker, No Asbestos
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pipe markers help to identify both asbestos pipes and asbestos-free pipes.
Show More Close
 

Technical Specifications

Item # 24VF32
Mfr. Model # 97626
UNSPSC #55121731
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend No Asbestos
Legend Color White
Background Color Blue
Fits Pipe O.D. 2-1/2" to 7-7/8"
Height 2-1/4"
Width 14"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range -0.4 Degrees F
Character Height 2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Air & Ducts
Length 14"
* This product's country of origin is subject to change

Welcome Sign In