Check Availability
  • BRADY 

    Pipe Marker, Propane Gas

  • Item # 24VF07
  • Mfr. Model # 5846-II
Pipe Marker, Propane Gas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24VF07
Mfr. Model # 5846-II
UNSPSC #55121731
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color White
Background Color Brown
Fits Pipe O.D. 2-1/2" to 7-7/8"
Height 12"
Width 26-1/2"
Material Plastic
Marker Attachment Style Wrap Around
Language English
Self-Adhesive No
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 41 Degrees F
Character Height 1-1/4"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 26-1/2"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Welcome Sign In