Check Availability
  • BRADY 

    Pipe Marker,Propane Gas

  • Item # 24VF06
  • Mfr. Model # 5748-II
Pipe Marker,Propane Gas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-performance pipe markers are pre-coiled to offer easy, wrap-around installation. They also feature PVF overlaminated polyester construction to help seal-in and protect graphics. The markers also help to resist abrasion, chemicals, high humidity, and outdoor weathering.
Show More Close
 

Technical Specifications

Item # 24VF06
Mfr. Model # 5748-II
UNSPSC #55121731
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 2-1/2 to 7-7/8"
Height 12"
Width 26-1/2"
Material Polyester
Marker Attachment Style Wrap Around with Self-Adhesive Strip
Language English
Self-Adhesive No
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 41 Degrees F
Character Height 1-1/4"
Markers per Card 1
Standards ANSI A13.1-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms