Check Availability
  • BRADY 

    Pipe Marker,Propane Gas

  • Item # 24VD97
  • Mfr. Model # 5748-I
Pipe Marker,Propane Gas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-performance pipe markers are pre-coiled to offer easy, wrap-around installation. They also feature PVF overlaminated polyester construction to help seal-in and protect graphics. The markers also help to resist abrasion, chemicals, high humidity, and outdoor weathering.
Show More Close
 

Technical Specifications

Item # 24VD97
Mfr. Model # 5748-I
UNSPSC #55121731
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color Black
Background Color Yellow
Fits Pipe O.D. 1/2" to 2-3/8"
Height 8"
Width 9"
Material Plastic
Marker Attachment Style Wrap Around
Language English
Self-Adhesive No
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 41 Degrees F
Character Height 3/4"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 9"
Flow Direction Arrow Right
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms