Check Availability
  • BRADY 

    Pipe Marker,2-1/4"H,7"W,PK2

  • Item # 20TG09
  • Mfr. Model # 76510
Pipe Marker,2-1/4"H,7"W,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These arrows feature vinyl construction to help withstand elements in both indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 20TG09
Mfr. Model # 76510
UNSPSC #55121731
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Pipe Marker
Legend Less Than-- Greater Than
Legend Color White
Background Color Green
Fits Pipe O.D. 3" to 6"
Height 2-1/4"
Width 7"
Material Vinyl
Marker Attachment Style Self-Adhesive
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Markers per Card 2
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Arrow Direction
Length 7"
Flow Direction Arrow Left/Right
* This product's country of origin is subject to change

Compliance and Restrictions