Check Availability
  • BRADY 

    Pipe Marker,Polyester Over Laminate

  • Item # 20TF82
  • Mfr. Model # 5846-HPHV
Pipe Marker,Polyester Over Laminate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20TF82
Mfr. Model # 5846-HPHV
UNSPSC #55121731
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Pipe Marker
Legend Propane Gas
Legend Color White
Background Color Brown
Fits Pipe O.D. 8" and Larger
Height 4"
Width 24"
Material Plastic
Marker Attachment Style Fiberglass Carrier
Language English
Self-Adhesive Yes
Indoor/Outdoor Usage Indoor/Outdoor
Operating Temp. Range 0 Degrees F
Character Height 3-1/2"
Markers per Card 1
Standards ANSI A13.1-2007
Pipe Marker Subject Matter Gases
Length 24"
Flow Direction Arrow Left
* This product's country of origin is subject to change

Compliance and Restrictions